Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6905LLUC3
- Zoro # G523436857
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Outer Ring Width
9 mm
Cage Material
Steel
Internal Clearance
C3
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6905LLUC3
- Zoro #
- G523436857
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 9 mm
- Bore Diameter
- 25 mm
- Outside Diameter
- 42 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 42 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.