Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6906
Zoro # G623435408
product price:Â
$
77.99
/ea
Key Features
Industry Number
6906
Bearing Lubrication
Relubricateable
ABEC Rating
1
Maximum Speed
14,000 RPM Grease
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6906
- Zoro #
- G623435408
- UPC #
- -
- Country of Origin
- Japan
- Industry Number
- 6906
- Bearing Lubrication
- Relubricateable
- ABEC Rating
- 1
- Maximum Speed
- 14,000 RPM Grease
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Closure
- Open
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Open, Outer Ring Width 9 mm, Outside Diameter 47 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0