Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6808LLU
Zoro # G523434969
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Industry Number
6808
Cage Material
Steel
Maximum Temperature
248 Degrees F
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6808LLU
- Zoro #
- G523434969
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 40 mm
- Outside Diameter
- 52 mm
- Outer Ring Width
- 7 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 6808
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ring Material
- Steel
- Seal Type
- Contact
- Seal Material
- Nitrile
- Minimum Temperature
- -22 Degrees F
- ABEC Rating
- 1
- Closure
- Double Sealed
- Maximum Speed
- 6,700 RPM
- Series
- DGBB
- Internal Clearance
- CN
- Lubricant Material
- Shell Alvania #2
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 52 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2