Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6907LLB
- Zoro # G923436570
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Series
DGBB
Minimum Temperature
-22 Degrees F
Seal Type
Non-Contact
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6907LLB
- Zoro #
- G923436570
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 35 mm
- Outside Diameter
- 55 mm
- Outer Ring Width
- 10 mm
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 55 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2