Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6908LLU
Zoro # G323430819
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Seal Material
Nitrile
Seal Type
Contact
Internal Clearance
CN
Maximum Speed
6,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6908LLU
- Zoro #
- G323430819
- UPC #
- -
- Country of Origin
- Japan
- ABEC Rating
- 1
- Seal Material
- Nitrile
- Seal Type
- Contact
- Internal Clearance
- CN
- Maximum Speed
- 6,300 RPM
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Outer Ring Type
- Straight
- Ball Material
- Alloy Steel
- Industry Number
- 6908
- Minimum Temperature
- -22 Degrees F
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Closure
- Double Sealed
- Series
- DGBB
- Lubricant Material
- Shell Alvania #2
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Miniature Bearing
- No
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 62 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.