Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6910LLUC3/EM
Zoro # G723436961
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Series
DGBB
Bearing Lubrication
Maintenance-Free
Bore Diameter
50 mm
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6910LLUC3/EM
- Zoro #
- G723436961
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 50 mm
- Outside Diameter
- 72 mm
- Outer Ring Width
- 12 mm
Details
- Cage Material
- Steel
- Series
- DGBB
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Internal Clearance
- C3
- Seal Material
- Nitrile
- System of Measurement
- Metric
- Seal Type
- Contact
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Ball Material
- Alloy Steel
- Maximum Speed
- 5,100 RPM
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Sealed
- Industry Number
- 6910
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Outer Ring Type
- Straight
- Lubricant Material
- Mobil Polyrex EM
Description
Radial Ball Bearing, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 72 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.