Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6912C3
Zoro # G223437215
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Industry Number
6912
Outer Ring Width
13 mm
ABEC Rating
1
Bearing Lubrication
Relubricateable
Maximum Speed
7,600 RPM Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6912C3
- Zoro #
- G223437215
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 13 mm
- Outside Diameter
- 85 mm
- Bore Diameter
- 60 mm
Details
- Industry Number
- 6912
- ABEC Rating
- 1
- Bearing Lubrication
- Relubricateable
- Maximum Speed
- 7,600 RPM Grease
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Internal Clearance
- C3
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- Closure
- Open
- System of Measurement
- Metric
- Item
- Radial Ball Bearing
- Outer Ring Type
- Straight
- Minimum Temperature
- -22 Degrees F
- ISO Rating
- Class 0
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 60 mm, Closure Open, Outer Ring Width 13 mm, Outside Diameter 85 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0