Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6913LLU
- Zoro # G423436582
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Sealed
Maximum Speed
4,000 RPM
Internal Clearance
CN
Lubricant Material
Shell Alvania #2
Seal Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6913LLU
- Zoro #
- G423436582
- UPC #
- -
- Country of Origin
- Japan
- Closure
- Double Sealed
- Maximum Speed
- 4,000 RPM
- Internal Clearance
- CN
- Lubricant Material
- Shell Alvania #2
- Seal Material
- Nitrile
- Outer Ring Type
- Straight
- Industry Number
- 6913
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Seal Type
- Contact
- System of Measurement
- Metric
- Cage Material
- Steel
- ABEC Rating
- 1
- Item
- Radial Ball Bearing
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 90 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.