Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6913LLUC3
- Zoro # G423435820
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
13 mm
Cage Material
Steel
Ring Material
Steel
Outside Diameter
90 mm
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6913LLUC3
- Zoro #
- G423435820
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- System of Measurement
- Metric
- Internal Clearance
- C3
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Industry Number
- 6913
- Series
- DGBB
- Outer Ring Type
- Straight
- Seal Material
- Nitrile
- ABEC Rating
- 1
- Seal Type
- Contact
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 4,000 RPM
- Lubricant Material
- Shell Alvania #2
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 90 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.