Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6915ZZ
Zoro # G523435799
product price:Â $437.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Seal Type
Non-Contact
Outside Diameter
105 mm
Ring Material
Steel
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6915ZZ
- Zoro #
- G523435799
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 105 mm
- Outer Ring Width
- 16 mm
- Bore Diameter
- 75 mm
Details
- System of Measurement
- Metric
- Seal Type
- Non-Contact
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Closure
- Double Shielded
- Industry Number
- 6915
- Minimum Temperature
- -22 Degrees F
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Maximum Temperature
- 248 Degrees F
- Shield Material
- Steel
- Internal Clearance
- CN
- Lubricant Material
- Shell Alvania #2
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 6,100 RPM
- Cage Material
- Steel
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- Series
- DGBB
Description
Radial Ball Bearing, Bore Diameter 75 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 105 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.