Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6916ZZ
Zoro # G023436425
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Alloy Steel
Seal Type
Non-Contact
Internal Clearance
CN
Bearing Lubrication
Maintenance-Free
Minimum Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6916ZZ
- Zoro #
- G023436425
- UPC #
- -
- Country of Origin
- Japan
- Ball Material
- Alloy Steel
- Seal Type
- Non-Contact
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- -22 Degrees F
- Industry Number
- 6916
- ABEC Rating
- 1
- Ring Material
- Steel
- Series
- DGBB
- System of Measurement
- Metric
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Maximum Speed
- 5,700 RPM
- Closure
- Double Shielded
- Shield Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Shell Alvania #2
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 110 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2