Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6926
Zoro # G423436810
product price:Â
$
1,727.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Alloy Steel
Industry Number
6926
Closure
Open
Minimum Temperature
-22 Degrees F
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6926
- Zoro #
- G423436810
- UPC #
- -
- Country of Origin
- Japan
- Ball Material
- Alloy Steel
- Industry Number
- 6926
- Closure
- Open
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- ABEC Rating
- 1
- Bearing Lubrication
- Relubricateable
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 3,500 RPM Grease
- Series
- DGBB
- System of Measurement
- Metric
- Cage Material
- Steel
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 130 mm, Closure Open, Outer Ring Width 24 mm, Outside Diameter 180 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.