Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R3ZZ
Zoro # G123437612
product price:Â
$
16.59
/ea
Key Features
Series
DGBB
Closure
Double Shielded
Bearing Lubrication
Maintenance-Free
Outside Diameter
1/2 in
Outer Ring Width
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3ZZ
- Zoro #
- G123437612
- UPC #
- -
- Country of Origin
- France
- Series
- DGBB
- Closure
- Double Shielded
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Industry Number
- R3
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Non-Contact
- Internal Clearance
- CN
- Lubricant Material
- Shell Alvania #2
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Ball Material
- Alloy Steel
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Maximum Speed
- 41,000 RPM
- Minimum Temperature
- -22 Degrees F
- Shield Material
- Steel
- Ring Material
- Steel
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 1/2 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2