Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R6LLUC3/EM
Zoro # G023432298
product price:Â
$
28.39
/ea
Key Features
Minimum Temperature
-22 Degrees F
Bore Diameter
3/8 in
Seal Material
Nitrile
Lubricant Material
Mobil Polyrex EM
Industry Number
R6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R6LLUC3/EM
- Zoro #
- G023432298
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Bore Diameter
- 3/8 in
- Outside Diameter
- 7/8 in
- Outer Ring Width
- 0.281 in
Details
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Seal Material
- Nitrile
- Lubricant Material
- Mobil Polyrex EM
- Industry Number
- R6
- Cage Material
- Steel
- Outer Ring Type
- Straight
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Internal Clearance
- C3
- Seal Type
- Contact
- Maximum Speed
- 24,000 RPM
- ABEC Rating
- 1
- Series
- DGBB
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- System of Measurement
- Inch
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Double Sealed, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM