Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # R6ZZ
Zoro # G123437186
product price:Â
$
20.65
/ea
Key Features
Internal Clearance
CN
Outer Ring Width
0.281 in
Seal Type
Non-Contact
Lubricant Material
Shell Alvania #2
Minimum Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R6ZZ
- Zoro #
- G123437186
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outer Ring Width
- 0.281 in
- Bore Diameter
- 3/8 in
- Outside Diameter
- 7/8 in
Details
- Internal Clearance
- CN
- Seal Type
- Non-Contact
- Lubricant Material
- Shell Alvania #2
- Minimum Temperature
- -22 Degrees F
- Flange Type
- Non-Flanged
- Series
- DGBB
- Industry Number
- R6
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Outer Ring Type
- Straight
- Shield Material
- Steel
- Maximum Speed
- 31,000 RPM
- Closure
- Double Shielded
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Double Shielded, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.