Shop NTN

Deep Groove Radial Ball Bearing, HPC011GP Industry Number, Double Sealed Closure, Alloy Steel

  • Mfr # SBX04A18LLMCS41/#02

  • Zoro # G1322133


product price:  $37.19
/ea

Key Features

Bearing Type
Hex Bore, Cylindrical Outer Ring
System of Measurement
Inch
Bore Dia.
0.6875 in
Type
Deep Groove
Outside Dia.
1.8504 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBX04A18LLMCS41/#02
Zoro #
G1322133
UPC #
454735947671
Country of Origin
Japan

Dimensions

Bore Dia.
0.6875 in
Outside Dia.
1.8504 in
Width
0.8268 in
Outside Diameter
1.85 in
Outside Dia. Tolerance
+0/-0.0005 in
Bore Size
0.712 in
Overall Width
0.826 in
For Shaft Size
11/16 in
Bore Size Tolerance
+/-0.005 in

Details

Item
Radial Ball Bearing
Bearing Type
Hex Bore, Cylindrical Outer Ring
System of Measurement
Inch
Type
Deep Groove
Bearing Industry Number
HPC011GP
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Steel
Cage Material
Steel
Bearing Material
Steel
ABEC Tolerance
1
Bore Tolerance
+/-0.005 in
Temp. Range
-13 Degrees to 250 Degrees F
Max. RPM
6,600 RPM
Lubrication
Chemplus EP-2
Static Load Capacity
1,500 lb
Seal Material
Nitrile Rubber
Dynamic Load Capacity
2,800 lb
Ring Material Grade
52178
Flange Type
Non-Flanged
Housing Material
Alloy Steel
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
1,495 lbf
Seal Type
Contact
Dynamic Radial Load Capacity
12,800 N
Maximum Speed
6,600 RPM
Maximum Temperature
250 Degrees F
Outer Ring Type
Straight
Bore Shape
Hex
Cage Type
Pressed

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 0.712 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 1.85 in, Overall Width 0.826 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPC011GP, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 12,800 N, Flange Size Not Applicable, For Shaft Size 11/16 in, ISO Rating Class 0, Maximum Speed 6,600 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.