Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 0.875 In. Sq. Bore

  • Mfr # DS208TT13

  • Zoro # G6454481


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Bore Dia.
0.875 in
Cage Material
Steel
Outside Dia.
3.1496 in
Width
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS208TT13
Zoro #
G6454481
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.875 in
Outside Dia.
3.1496 in
Width
1.437 in
Outside Dia. Tolerance
+0/-0.0005 in
Bore Size
0.905 in
For Shaft Size
44,750 in
Outside Diameter
3.149 in
Overall Width
1.437 in
Bore Size Tolerance
+/-0.0005 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Static Load Capacity
4,000 lb
Temp. Range
-13 Degrees to 250 Degrees F
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Lubrication
Shell Alvania #3
Dynamic Load Capacity
6,550 lb
Bearing Material
Steel
Max. RPM
560 RPM
Bore Tolerance
+0/-0.0005 in
Ball Material
Steel
Maximum Speed
560 RPM
ABEC Rating
1
ISO Rating
Class 0
Seal Type
Contact
Bore Shape
Square
Housing Material
Alloy Steel
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
4,002 lbf
Minimum Temperature
-40 Degrees F
Cage Type
Pressed
Outer Ring Type
Spherical
Closure
Double Sealed
System of Measurement
Inch
Bearing Industry Number
DS208TT13
Ring Material Grade
52127
Dynamic Radial Load Capacity
6,542 lbf
Flange Type
Non-Flanged
Number of Rows
One

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 0.905 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.149 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS208TT13, Bore Size Tolerance +/-0.0005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.