Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Hex Bore

  • Mfr # HPS102GR

  • Zoro # G0744021


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Bearing Type
Hex Bore, Spherical Outer Ring
Bore Dia.
1.125 in
Cage Material
Steel
Outside Dia.
2.8346 in
Width
1.4843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS102GR
Zoro #
G0744021
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
2.8346 in
Width
1.4843 in
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter
2.834 in
Overall Width
1.484 in
Bore Size Tolerance
+/-0.005 in
For Shaft Size
1 1/8 in
Bore Size
1.153 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Max. RPM
4,200 RPM
Static Load Capacity
3,450 lb
Dynamic Load Capacity
5,750 lb
Bore Tolerance
+/-0.005 in
Lubrication
Shell Alvania #3
Seal Material
Nitrile Rubber
Bearing Material
Steel
ABEC Tolerance
1
Ball Material
Steel
Flange Type
Non-Flanged
Bore Shape
Hex
Static Radial Load Capacity
3,440 lbf
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Cage Type
Pressed
Dynamic Radial Load Capacity
25,700 N
ABEC Rating
1
Bearing Industry Number
HPS102GR
Ring Material Grade
52192
Ring Material
Alloy Steel
Maximum Speed
630 RPM
Seal Type
Contact
Closure
Double Sealed
Number of Rows
One
Housing Material
Alloy Steel
Outer Ring Type
Spherical
System of Measurement
Inch

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.153 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.834 in, Overall Width 1.484 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS102GR, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 25,700 N, Flange Size Not Applicable, For Shaft Size 1 1/8 in, ISO Rating Class 0, Maximum Speed 630 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.