Disc Bearing, 1.375 In. Hex Bore

  • Mfr # HPS106GP

  • Zoro # G1725324


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.375 in
Outside Dia.
3.1496 in
Width
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPS106GP
Zoro #
G1725324
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.375 in
Outside Dia.
3.1496 in
Width
1.437 in
Outside Dia. Tolerance
+0/-0.0006 in
For Shaft Size
1 3/8 in
Bore Size
1.407 in
Overall Width
1.437 in
Outside Diameter
3.149 in
Bore Size Tolerance
+/-0.005 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
Static Load Capacity
4,000 lb
Seal Material
Nitrile Rubber
Bearing Material
Steel
Bore Tolerance
+/-0.005 in
Max. RPM
3,700 RPM
Lubrication
Shell Alvania #3
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
6,550 lb
ABEC Tolerance
1
Ball Material
Steel
Number of Rows
One
Bearing Industry Number
HPS106GP
Housing Material
Alloy Steel
ABEC Rating
1
Maximum Speed
3,700 RPM
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Static Radial Load Capacity
4,002 lbf
Cage Type
Pressed
Seal Type
Contact
Dynamic Radial Load Capacity
29,100 N
Flange Type
Non-Flanged
ISO Rating
Class 0
Outer Ring Type
Spherical
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Ring Material Grade
52198
Bore Shape
Hex

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.407 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.149 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS106GP, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 29,100 N, Flange Size Not Applicable, For Shaft Size 1 3/8 in, ISO Rating Class 0, Maximum Speed 3,700 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.