Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.53 In. Bore

  • Mfr # DS209TTR6P

  • Zoro # G1688416


product price: $69.59
/ea

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.53 in
Outside Dia.
3.5433 in
Width
1.186 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS209TTR6P
Zoro #
G1688416
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.53 in
Outside Dia.
3.5433 in
Width
1.186 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size
1.53 in
Outside Diameter
3.492 in
For Shaft Size
1 33/64 in
Bore Size Tolerance
+/-0.005 in
Overall Width
1.687 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
ABEC Tolerance
1
Bearing Material
Steel
Bore Tolerance
+0/-0.0005 in
Dynamic Load Capacity
7,938 lb
Lubrication
Shell Alvania #3
Max. RPM
470 RPM
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Static Load Capacity
5,225 lb
Ball Material
Steel
Ring Material
Alloy Steel
Number of Rows
One
Housing Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Ring Material Grade
52147
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bore Shape
Round
Resistance Properties
Corrosion Resistant
Outer Ring Type
Spherical
Cage Type
Pressed
Bearing Industry Number
DS209TTR6P
Seal Type
Contact
Maximum Speed
470 RPM
ABEC Rating
1
Static Radial Load Capacity
4,002 lbf
ISO Rating
Class 0
Application
Severe Tillage
Dynamic Radial Load Capacity
6,542 lbf
Flange Type
Non-Flanged
Closure
Double Sealed

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.53 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.492 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS209TTR6P, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable, For Shaft Size 1 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.