Disc Bearing, 1.785 In. Bore

  • Mfr # DS211TTR13

  • Zoro # G1074683


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
1.785 in
Cage Material
Steel
Outside Dia.
3.395 in
Width
1.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS211TTR13
Zoro #
G1074683
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.785 in
Outside Dia.
3.395 in
Width
1.687 in
Outside Dia. Tolerance
+0/-0.0006 in
For Shaft Size
1 25/32 in
Outside Diameter
3.937 in
Bore Size Tolerance
+/-0.005 in
Overall Width
1.311 in
Bore Size
1.785 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
ABEC Tolerance
1
Static Load Capacity
4,586 lb
Dynamic Load Capacity
7,386 lb
Bore Tolerance
+0/-0.0005 in
Max. RPM
520 RPM
Seal Material
Nitrile Rubber
Bearing Material
Steel
Lubrication
Shell Alvania #3
Ball Material
Steel
Bearing Industry Number
DS211TTR13
Seal Type
Contact
ABEC Rating
1
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Ring Material Grade
52159
Dynamic Radial Load Capacity
9,780 lbf
Flange Type
Non-Flanged
Static Radial Load Capacity
6,565 lbf
Resistance Properties
Corrosion Resistant
Bore Shape
Round
Closure
Double Sealed
Ring Material
Alloy Steel
ISO Rating
Class 0
Outer Ring Type
Spherical
Cage Type
Pressed
Minimum Temperature
-40 Degrees F
Maximum Speed
520 RPM
Number of Rows
One
Application
Severe Tillage
Housing Material
Alloy Steel

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.785 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.937 in, Overall Width 1.311 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS211TTR13, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,780 lbf, Flange Size Not Applicable, For Shaft Size 1 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.