Disc Bearing, 2.6881 In. Bore

  • Mfr # DC214TTR3

  • Zoro # G0474862


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bearing Type
Round Bore, Cylindrical Outer Ring
Bore Dia.
2.6881 in
Outside Dia.
4.9213 in
Bearing Industry Number
DC214TTR3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC214TTR3
Zoro #
G0474862
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2.6881 in
Outside Dia.
4.9213 in
Width
2.689 in
Outside Diameter
4.921 in
Outside Dia. Tolerance
+/-0.0007 in
Overall Width
2.689 in
Bore Size
2.688 in
For Shaft Size
2 11/16 in
Bore Size Tolerance
+/-0.02 in

Details

System of Measurement
Inch
Item
Agricultural Ball Bearing
Bearing Type
Round Bore, Cylindrical Outer Ring
Bearing Industry Number
DC214TTR3
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Steel
Cage Material
Nylon
Bearing Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Max. RPM
340 RPM
Dynamic Load Capacity
14,000 lb
Seal Material
Nitrile Rubber
ABEC Tolerance
1
Lubrication
Shell Alvania #3
Static Load Capacity
9,900 lb
Bore Tolerance
+/-0.02 in
Maximum Speed
340 RPM
Cage Type
Pressed
Lubricant Material
Alvania #3
Housing Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Ring Material Grade
52123
Outer Ring Type
Straight
Maximum Temperature
250 Degrees F
Flange Type
Non-Flanged
Dynamic Radial Load Capacity
14,000 lbf
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Bore Shape
Round
Application
Severe Tillage
Static Radial Load Capacity
9,900 lbf

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 2.688 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 4.921 in, Overall Width 2.689 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DC214TTR3, Bore Size Tolerance +/-0.02 in, Cage Material Nylon, Cage Type Pressed, Dynamic Radial Load Capacity 14,000 lbf, Flange Size Not Applicable, For Shaft Size 2 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.