Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, Flanged, 1.75 In. Bore

  • Mfr # FD211REA

  • Zoro # G1675572


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Flanged Round Bore
Bore Dia.
1.75 in
Cage Material
Nylon
Width
2.187 in
Flange Size
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD211REA
Zoro #
G1675572
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.75 in
Width
2.187 in
Flange Size
5 1/2 in
Outside Diameter
5.5 in
Bore Size
1.75 in
Bolt Circle Diameter
5 1/2 in
Bore Size Tolerance
+/-0.0006 in
Overall Width
2.187 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Flanged Round Bore
Cage Material
Nylon
Seal Material
Nitrile Rubber
Dynamic Load Capacity
9,800 lb
Static Load Capacity
6,550 lb
ABEC Tolerance
1
Bore Tolerance
+0/-0.0006 in
Lubrication
Shell Alvania #3
Shield Material
Metal
Bearing Material
Steel
Max. RPM
430 RPM
Temp. Range
-13 Degrees to 250 Degrees F
Ball Material
Steel
Resistance Properties
Corrosion Resistant, Rust Resistant
Ring Material Grade
52175
Closure
Double Sealed
Application
Severe Tillage
Number of Rows
One
ABEC Rating
1
System of Measurement
Inch
ISO Rating
Class 0
Maximum Speed
430 RPM
Bearing Industry Number
FD211REA
Bore Shape
Round
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Number of Mount Holes
12
Flange Type
Flanged
Housing Material
Alloy Steel
Dynamic Radial Load Capacity
9,800 lbf
Finish
Silver Plated
Static Radial Load Capacity
6,550 lbf
Ring Material
Alloy Steel
Seal Type
Contact

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.75 in, Ball Material Steel, Flange Type Flanged, Housing Material Alloy Steel, Outside Diameter 5.5 in, Overall Width 2.187 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number FD211REA, Bolt Circle Diameter 5 1/2 in, Bore Size Tolerance +/-0.0006 in, Cage Material Nylon, Dynamic Radial Load Capacity 9,800 lbf, Finish Silver Plated, Flange Size 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.