Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row Tapered Roller Bearing Set

  • Mfr # 413032

  • Zoro # G708644329


product price: $3,906.99
/ea
Free Shipping & Returns

Key Features

Cup Width
53 mm
Cone Width
60 mm
Housing Fillet Radius
2.5 mm
Shaft Fillet Radius
1 mm
Static Load Capacity
535 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413032
Zoro #
G708644329
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
53 mm
Cone Width
60 mm
Housing Fillet Radius
2.5 mm
Shaft Fillet Radius
1 mm
Overall Width
60 mm
Bore Diameter
160 mm
Outside Diameter
240 mm
Bore Diameter Tolerance
-0.025/0.000 mm
Outside Diameter Tolerance
-0.030/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
535 kN
Cage Material
Pressed Steel
Number of Rows
Two
Bore Type
Cylindrical
ISO Rating
Class 0
Standards
ISO
Dynamic Load Capacity
330 kN
System of Measurement
Metric
Two Row Design
TDO
Bearing Industry Number
413032
Roller Material
Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Ring Material Grade
52100
Lubrication Openings
None

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 413032, Bore Diameter 160 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 60 mm, Cup Width 53 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows Two, Outside Diameter 240 mm, Overall Width 60 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.