Zoro Homepage

Flange Bearing, 2-Bolt, 1-1/4" Bore Dia.

  • Mfr # SUCFL206-20C0FG1

  • Zoro # G0600463


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFL206-20C0FG1
Zoro #
G0600463
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
1/2 in
Overall Height
3 9/64 in
Overall Width
1 37/64 in
Overall Length
5 17/32 in
Back Side to Center Width
0.709 in
Mount Hole Center-to-Center Height
4 39/64 in
Mount Hole Center-to-Center Length
4 39/64 in
Flange Thickness
17/32 in
Mounting Bolt Size
5/8 in
Bore Diameter
1 1/4 in
Mount Hole Size
0.63 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 5/8 in
Series
SFL-FG1
Standards
NSF H1 Registered
Dynamic Load Capacity
3,440 lbf
Finish
Unfinished
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Item
2 Bolt Flange Bearing
Static Load Capacity
2,590 lb
Includes
(2) Set Screws
Temp. Range
14 Degrees to 212 Degrees F
Housing Material
Stainless Steel
Lubricant Material
FDA/USDA-H1 Solid Grease
Bearing Material Grade
440C
Housing Type
Rhombus
Minimum Temperature
14 Degrees F
Bore Type
Cylindrical
Closure
Double Sealed
Included Bearing
SUC206-20
Housing Material Grade
440C
Rolling Element Rows
1
Maximum Speed
4,300 RPM
Maximum Temperature
212 Degrees F
Seal Material
Silicone
Number of Mount Holes
2
Static Radial Load Capacity
2,585 lbf
Resistance Properties
Corrosion Resistant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
System of Measurement
Inch
Housing Material Finish
Unfinished
Seal Type
Contact
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 4 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.