Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, 1-1/4" Bore, PBT/SS

  • Mfr # SUCNFL207-20CCFG1

  • Zoro # G0617729


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCNFL207-20CCFG1
Zoro #
G0617729
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
1/2 in
Overall Height
3 17/32 in
Overall Width
2 27/64 in
Overall Length
6 13/32 in
Mount Hole Center-to-Center Length
5 7/64 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
1/2 in
Flange Thickness
5/8 in
Mount Hole Size
0.512 in
Back Side to Center Width
0.709 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
NFL-FG1
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
4,519 lbf
Includes
(2) Set Screws
Standards
NSF H1 Registered
Temp. Range
14 Degrees to 212 Degrees F
Finish
Unfinished
Static Load Capacity
3,510 lb
Housing Material
Polymer
Number of Mount Holes
2
Seal Material
Silicone
Rolling Element Rows
1
Lubrication Openings
None
Housing Material Grade
PBT - Thermoplastic
Housing Type
Rhombus
Housing Material Finish
Unfinished
Bore Type
Cylindrical
Included Bearing
SUC207-20
Closure
Double Sealed
Seal Type
Contact
Bearing Material Grade
440C
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
3,507 lbf
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Application
Food and Beverage
Maximum Speed
3,700 RPM
Maximum Temperature
250 Degrees F
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC207-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.