Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, 1" Bore Dia.

  • Mfr # SUCFL205-16C0FG1

  • Zoro # G0600560


product price: $284.39
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFL205-16C0FG1
Zoro #
G0600560
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
1/2 in
Overall Height
2 21/32 in
Overall Length
4 29/32 in
Overall Width
1 13/32 in
Back Side to Center Width
0.63 in
Flange Thickness
17/32 in
Bore Diameter
1 in
Mount Hole Center-to-Center Height
3 57/64 in
Mount Hole Center-to-Center Length
3 57/64 in
Mounting Bolt Size
5/8 in
Mount Hole Size
0.63 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 57/64 in
Series
SFL-FG1
Finish
Unfinished
Dynamic Load Capacity
2,470 lbf
Standards
NSF H1 Registered
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Includes
(2) Set Screws
Static Load Capacity
1,800 lb
Temp. Range
14 Degrees to 212 Degrees F
Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Housing Material Finish
Unfinished
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Material
Silicone
Lubrication Openings
One Zirc Fitting
Housing Type
Rhombus
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Minimum Temperature
14 Degrees F
Maximum Speed
5,100 RPM
Seal Type
Contact
Included Bearing
SUC205-16
System of Measurement
Inch
Bearing Material Grade
440C
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
1,800 lbf
Number of Mount Holes
2
Maximum Temperature
212 Degrees F
Housing Material Grade
440C
Rolling Element Rows
1
Closure
Double Sealed
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 3 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.