Zoro Homepage

Flange Bearing, 2-Bolt, 1" Bore Dia.

  • Mfr # SUCNFL205-16C0FG1

  • Zoro # G0600387


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCNFL205-16C0FG1
Zoro #
G0600387
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
3/8 in
Overall Height
2 3/4 in
Overall Length
5 7/64 in
Overall Width
2 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 57/64 in
Back Side to Center Width
0.669 in
Bore Diameter
1 in
Mount Hole Size
0.433 in
Flange Thickness
33/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 3/4 in
Series
NFL-FG1
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Dynamic Load Capacity
2,473 lbf
Static Load Capacity
1,800 lb
Finish
Unfinished
Item
2 Bolt Flange Bearing
Standards
NSF H1 Registered
Includes
(2) Set Screws
Temp. Range
14 Degrees to 212 Degrees F
Housing Material
Polymer
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Application
Food and Beverage
Included Bearing
SUC205-16
Number of Mount Holes
2
Housing Material Finish
Unfinished
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Maximum Speed
5,100 RPM
Bearing Material Grade
440C
Resistance Properties
Corrosion Resistant
Seal Type
Contact
System of Measurement
Inch
Static Radial Load Capacity
1,799 lbf
Bore Type
Cylindrical
Lubrication Openings
None
Seal Material
Silicone
Rolling Element Rows
1
Housing Material Grade
PBT - Thermoplastic
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.669 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.