Zoro Homepage

Flange Bearing, 2-Bolt, 1" Bore, PBT/SS

  • Mfr # SUCNFL205-16CCFG1

  • Zoro # G2124180


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCNFL205-16CCFG1
Zoro #
G2124180
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
3/8 in
Overall Height
2 3/4 in
Overall Length
5 7/64 in
Overall Width
2 in
Mounting Bolt Size
3/8 in
Bore Diameter
1 in
Mount Hole Center-to-Center Length
3 57/64 in
Mount Hole Size
0.433 in
Back Side to Center Width
0.669 in
Flange Thickness
33/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 3/4 in
Series
NFL-FG1
Static Load Capacity
1,800 lb
Dynamic Load Capacity
2,473 lbf
Item
2 Bolt Flange Bearing
Includes
(2) Set Screws
Standards
NSF H1 Registered
Temp. Range
14 Degrees to 212 Degrees F
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Housing Material
Polymer
System of Measurement
Inch
Included Bearing
SUC205-16
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Resistance Properties
Corrosion Resistant
Maximum Speed
5,100 RPM
Application
Food and Beverage
Seal Material
Silicone
Minimum Temperature
-4 Degrees F
Seal Type
Contact
Bearing Material Grade
440C
Static Radial Load Capacity
1,799 lbf
Bore Type
Cylindrical
Housing Material Finish
Unfinished
Housing Type
Rhombus
Lubricant Material
FDA/USDA-H1 Solid Grease
Number of Mount Holes
2
Closure
Double Sealed
Housing Material Grade
PBT - Thermoplastic
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.669 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.