Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore

  • Mfr # ZUCNFL208-24

  • Zoro # G5158264


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUCNFL208-24
Zoro #
G5158264
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
M12
Overall Height
3 59/64 in
Overall Length
6 7/8 in
Overall Width
2 1/32 in
Mount Hole Center-to-Center Length
5 43/64 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 1/2 in
Flange Thickness
25/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
144 mm
Series
ZUCNFL
Locking Type
Set Screw
Housing Material
Polymer
Temp. Range
-2 Degrees to 248 Degrees F
Static Load Capacity
3,210 lb
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
5,600 lbf
Finish
None
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Includes
(2) Set Screws
Minimum Temperature
-2 Degrees F
Housing Type
Rhombus
System of Measurement
Inch
Included Bearing
ZUCNFL208-24
Housing Material Grade
PBT - Thermoplastic
Housing Material Finish
Unfinished
Lubrication Openings
None
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Speed
3,300 RPM
Rolling Element Rows
1
Seal Material
Nitrile Rubber
Number of Mount Holes
2
Bore Type
Cylindrical
Static Radial Load Capacity
3,210 lbf
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
52100
Seal Type
Contact
Closure
Double Sealed
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing ZUCNFL208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Number of Mount Holes 2, Overall Height 3 59/64 in, Overall Length 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.