Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # SUCFL206-20
Zoro # G0454912
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCFL206-20
Zoro #
G0454912
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 1/4 in
Bolt Size
M14
Overall Height
3 9/64 in
Overall Length
5 17/32 in
Dimension E
117 mm
Dimension B
80 mm
Dimension N
15.9 mm
Dimension G
13 mm
Overall Width
1 37/64 in
Dimension S
16 mm
Dimension A
148 mm
Dimension L
31 mm
Mount Hole Center-to-Center Height
4 39/64 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
0.709 in
Mount Hole Center-to-Center Length
4 39/64 in
Flange Thickness
17/32 in
Bore Diameter
1 1/4 in
Mount Hole Size
0.63 in
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 4 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.