Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore

  • Mfr # UELFLU-1.1/4SM

  • Zoro # G1101834


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFLU-1.1/4SM
Zoro #
G1101834
UPC #
454735923408
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
3/8 in
Overall Height
3 9/32 in
Dimension A
1 5/16 in
Overall Width
1 31/32 in
Dimension Ao
1 31/32 in
Dimension D
1 1/4 in
Dimension H
5 19/32 in
Dimension J
4 19/32 in
Dimension L
3 9/32 in
Overall Length
5 19/32 in
Dimension N
29/64 in
Dimension S
23/32 in
Mounting Bolt Size
1/2 in
Back Side to Center Width
0.827 in
Mount Hole Center-to-Center Length
4 19/32 in
Flange Thickness
5/8 in
Bore Diameter
1 1/4 in
Mount Hole Size
0.516 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 19/32 in
Series
Standard Duty
Static Load Capacity
2,540 lb
Item
2 Bolt Flange Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Dynamic Load Capacity
5,778 lbf
Includes
(2) Set Screws
Lubrication Openings
One Zirc Fitting
System of Measurement
Inch
Number of Mount Holes
2
Maximum Speed
4,200 RPM
Bearing Material Grade
52100
Included Bearing
A-UEL207-104D1
Maximum Temperature
250 Degrees F
Housing Material Finish
Black Oxide
Lubricant Material
NLGI #3 Equivalent
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Rhombus
Rolling Element Rows
1
Seal Material
Nitrile Rubber
Static Radial Load Capacity
3,440 lbf
Bore Type
Cylindrical
Closure
Double Sealed
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UEL207-104D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.