Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore

  • Mfr # UCFL210-115D1

  • Zoro # G1732333


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL210-115D1
Zoro #
G1732333
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
5/8 in
Overall Height
4 17/32 in
Dimension S
3/4 in
Overall Width
2 5/32 in
Dimension H
7 3/4 in
Overall Length
7 3/4 in
Dimension J
6 3/16 in
Dimension B
2 1/32 in
Dimension N
3/4 in
Dimension A
1 9/16 in
Dimension Ao
2 5/32 in
Dimension L
4 17/32 in
Back Side to Center Width
0.866 in
Inner Ring Width
5.9 mm
Mount Hole Center-to-Center Length
6 3/16 in
Mount Hole Size
0.748 in
Flange Thickness
5/8 in
Bore Diameter
1 15/16 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/16 in
Series
Standard Duty
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
7,869 lbf
Item
2 Bolt Flange Bearing
Housing Material
Cast Iron
Finish
Painted
Static Load Capacity
5,220 lb
Locking Type
Set Screw
Includes
(2) Set Screws
Bearing Material Grade
52100
Number of Mount Holes
2
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Included Bearing
UC210-115D1
Static Radial Load Capacity
5,216 lbf
Housing Material Finish
Painted
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Housing Type
Rhombus
Seal Material
Nitrile Rubber
Rolling Element Rows
1
Lubricant Material
NLGI #3 Equivalent
Seal Type
Contact
Bore Type
Cylindrical
Maximum Speed
3,100 RPM
System of Measurement
Inch
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC210-115D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.