Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore

  • Mfr # UCFLU-1.15/16M

  • Zoro # G2275786


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-1.15/16M
Zoro #
G2275786
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
5/8 in
Overall Height
4 9/16 in
Dimension J
6 3/16 in
Dimension S
3/4 in
Dimension L
4 9/16 in
Overall Length
7 15/32 in
Dimension Ao
2 25/64 in
Dimension A
1 13/16 in
Dimension D
1 15/16 in
Dimension N
43/64 in
Dimension H
7 15/32 in
Overall Width
2 25/64 in
Dimension B
2 1/32 in
Mount Hole Center-to-Center Length
6 3/16 in
Bore Diameter
1 15/16 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.516 in
Back Side to Center Width
0.937 in
Inner Ring Width
5.9 mm
Flange Thickness
25/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/16 in
Series
Standard Duty
Dynamic Load Capacity
7,869 lbf
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
5,200 lb
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Includes
(2) Set Screws
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Maximum Speed
3,050 RPM
Rolling Element Rows
1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Static Radial Load Capacity
5,216 lbf
Included Bearing
A-UC210-115D1
Lubricant Material
NLGI #3 Equivalent
System of Measurement
Inch
Closure
Double Sealed
Housing Type
Rhombus
Housing Material Finish
Black Oxide
Lubrication Openings
One Zirc Fitting
Seal Material
Nitrile Rubber
Bore Type
Cylindrical
Number of Mount Holes
2
Seal Type
Contact
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC210-115D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,050 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.