Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore
Mfr # SUCFL209-28
Zoro # G3331623
product price: $522.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCFL209-28
Zoro #
G3331623
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 3/4 in
Bolt Size
M16
Overall Height
4 1/4 in
Overall Length
7 5/64 in
Dimension G
16 mm
Dimension S
19 mm
Dimension N
19 mm
Dimension L
38 mm
Dimension A
188 mm
Overall Width
2 13/64 in
Dimension E
148 mm
Mount Hole Center-to-Center Height
5 53/64 in
Flange Thickness
19/32 in
Back Side to Center Width
0.866 in
Bore Diameter
1 3/4 in
Mount Hole Size
0.748 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
5 53/64 in
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC209-28, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.