Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore

  • Mfr # UCFL207-106D1

  • Zoro # G2521416


product price: $73.39
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL207-106D1
Zoro #
G2521416
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/8 in
Bolt Size
1/2 in
Overall Height
3 17/32 in
Dimension B
1 11/16 in
Dimension H
6 11/32 in
Dimension N
5/8 in
Dimension S
11/16 in
Dimension L
3 17/32 in
Dimension J
5 1/8 in
Dimension Ao
1 3/4 in
Overall Length
6 11/32 in
Dimension A
1 11/32 in
Overall Width
1 3/4 in
Mount Hole Center-to-Center Length
5 1/8 in
Mounting Bolt Size
5/8 in
Bore Diameter
1 3/8 in
Inner Ring Width
4.6 mm
Flange Thickness
19/32 in
Back Side to Center Width
0.748 in
Mount Hole Size
0.63 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty
Locking Type
Set Screw
Dynamic Load Capacity
5,778 lbf
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Static Load Capacity
3,440 lb
Temp. Range
-20 Degrees to 250 Degrees F
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Includes
(2) Set Screws
Maximum Speed
4,200 RPM
Minimum Temperature
-40 Degrees F
Housing Material Finish
Painted
Rolling Element Rows
1
Seal Material
Nitrile Rubber
Bearing Material Grade
52100
Seal Type
Contact
Static Radial Load Capacity
3,440 lbf
Maximum Temperature
250 Degrees F
Included Bearing
UC207-106D1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
2
Closure
Double Sealed
System of Measurement
Inch
Housing Type
Rhombus
Lubricant Material
NLGI #3 Equivalent
Bore Type
Cylindrical
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-106D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.