Flange Bearing, 2-Bolt, Ball, 1-5/8" Bore
Mfr # UCFLU-1.5/8M
Zoro # G1308456
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 5/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCFLU-1.5/8M
Zoro #
G1308456
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
1 5/8 in
Bolt Size
7/16 in
Overall Height
4 3/8 in
Overall Length
7 3/32 in
Dimension S
3/4 in
Dimension J
5 27/32 in
Dimension N
33/64 in
Dimension B
1 15/16 in
Dimension H
7 3/32 in
Dimension L
4 3/8 in
Dimension D
1 5/8 in
Overall Width
2 25/64 in
Dimension Ao
2 9/64 in
Dimension A
1 9/16 in
Back Side to Center Width
0.937 in
Mount Hole Center-to-Center Length
5 27/32 in
Mount Hole Size
0.516 in
Flange Thickness
23/32 in
Bore Diameter
1 5/8 in
Mounting Bolt Size
1/2 in
Inner Ring Width
4.5 mm
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC208-110D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.