Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # SUCNFL207-23

  • Zoro # G1459071


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCNFL207-23
Zoro #
G1459071
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
M12
Overall Height
3 17/32 in
Dimension E
5 1/8 in
Dimension A
6 7/16 in
Dimension S
33/64 in
Dimension L
3 35/64 in
Dimension G
41/64 in
Overall Length
6 13/32 in
Dimension B
1 11/16 in
Overall Width
2 27/64 in
Mount Hole Center-to-Center Length
5 7/64 in
Back Side to Center Width
0.709 in
Flange Thickness
5/8 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.512 in
Bore Diameter
1 7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
130 mm
Series
Corrosion Resistant with USDA-H1 Grease
Temp. Range
-4 Degrees to 230 Degrees F
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
4,519 lbf
Housing Material
Polymer
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Static Load Capacity
2,770 lb
Locking Type
Set Screw
Finish
None
Includes
(2) Set Screws
Housing Material Grade
PBT - Thermoplastic
Bore Type
Cylindrical
Rolling Element Rows
1
Seal Material
Silicone
Number of Mount Holes
2
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
3,507 lbf
Maximum Speed
3,700 RPM
Housing Material Finish
Unfinished
Lubricant Material
FDA/USDA-H1 Solid Grease
Lubrication Openings
None
Seal Type
Contact
Application
Food and Beverage
Housing Type
Rhombus
Resistance Properties
Corrosion Resistant
Included Bearing
SUC207-23
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bearing Material Grade
440C
Closure
Double Sealed
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.