Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # ZUCNFL207-23

  • Zoro # G5167653


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUCNFL207-23
Zoro #
G5167653
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
M12
Overall Height
3 17/32 in
Overall Width
1 45/64 in
Overall Length
6 13/32 in
Flange Thickness
5/8 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Length
5 7/64 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
130 mm
Series
ZUCNFL
Housing Material
Polymer
Item
2 Bolt Flange Bearing
Static Load Capacity
2,770 lb
Locking Type
Set Screw
Finish
None
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Temp. Range
-2 Degrees to 248 Degrees F
Dynamic Load Capacity
4,950 lbf
Includes
(2) Set Screws
Minimum Temperature
-2 Degrees F
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Housing Material Grade
PBT - Thermoplastic
Seal Material
Nitrile Rubber
Lubrication Openings
None
Included Bearing
ZUCNFL207-23
Lubricant Material
FDA/USDA-H1 Solid Grease
Static Radial Load Capacity
2,770 lbf
System of Measurement
Inch
Maximum Speed
3,700 RPM
Housing Material Finish
Unfinished
Bearing Material Grade
52100
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Rhombus
Seal Type
Contact
Bore Type
Cylindrical
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing ZUCNFL207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Number of Mount Holes 2, Overall Height 3 17/32 in, Overall Length 6 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.