This item is Discontinued.

Ntn Flange Bearing, 2-Bolt, Ball, 1" Bore SUCFL205-16FG1

Flange Bearing, 2-Bolt, Ball, 1" Bore (Discontinued)

  • Mfr # SUCFL205-16FG1
  • Zoro # G5178546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUCFL205-16FG1
Zoro #
G5178546
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1 in
Bolt Size
M14
Overall Height
35.8mm
Overall Length
125mm
Overall Width
68mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
99 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Temp. Range
-4 Degrees to 248 Degrees F
Housing Material
Stainless Steel
Static Load Capacity
1800 lb
Dynamic Load Capacity
2470 lb
Locking Type
Set Screw
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Item
2-Bolt Flange Bearing
Finish
None

Description

2-Bolt Flange Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material Stainless Steel, Overall Height 35.8mm, Overall Length 125mm, Overall Width 68mm, Shaft Locking Type Set Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.