Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1" Bore

  • Mfr # UCFLUX-1M

  • Zoro # G2435623


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLUX-1M
Zoro #
G2435623
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Bolt Size
3/8 in
Overall Height
3 9/32 in
Dimension J
4 19/32 in
Overall Length
5 19/32 in
Dimension S
5/8 in
Dimension H
5 19/32 in
Dimension L
3 9/32 in
Dimension N
29/64 in
Dimension B
1 1/2 in
Dimension A
1 5/16 in
Dimension D
1 in
Overall Width
1 21/32 in
Dimension Ao
1 21/32 in
Mount Hole Size
0.453 in
Bore Diameter
1 in
Mounting Bolt Size
7/16 in
Back Side to Center Width
0.78 in
Mount Hole Center-to-Center Length
4 19/32 in
Flange Thickness
5/8 in
Inner Ring Width
4.6 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 19/32 in
Series
Medium Duty
Temp. Range
-20 Degrees to 250 Degrees F
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Static Load Capacity
2,540 lb
Dynamic Load Capacity
4,384 lbf
Locking Type
Set Screw
Finish
Painted
Includes
(2) Set Screws
Housing Material Finish
Black Oxide
Lubricant Material
NLGI #3 Equivalent
Number of Mount Holes
2
Seal Material
Nitrile Rubber
Static Radial Load Capacity
2,540 lbf
Maximum Speed
5,900 RPM
Minimum Temperature
-40 Degrees F
Rolling Element Rows
1
Closure
Double Sealed
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Housing Type
Rhombus
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Bore Type
Cylindrical
Seal Type
Contact
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
A-UCX05-100D1
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UCX05-100D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.