Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 15/16" Bore

  • Mfr # UELFLU-15/16M

  • Zoro # G2334245


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
15/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFLU-15/16M
Zoro #
G2334245
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
15/16 in
Bolt Size
3/8 in
Overall Height
2 13/32 in
Dimension J
3 57/64 in
Overall Width
1 13/16 in
Dimension A
1 3/16 in
Dimension L
2 3/4 in
Dimension S
11/16 in
Dimension Ao
1 13/16 in
Dimension N
15/32 in
Dimension D
15/16 in
Dimension H
4 29/32 in
Overall Length
4 29/32 in
Mount Hole Size
0.469 in
Mount Hole Center-to-Center Length
3 57/64 in
Mounting Bolt Size
7/16 in
Flange Thickness
19/32 in
Back Side to Center Width
0.752 in
Bore Diameter
15/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 57/64 in
Series
Standard Duty
Static Load Capacity
1,770 lb
Item
2 Bolt Flange Bearing
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
3,147 lbf
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Includes
(2) Set Screws
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Speed
5,900 RPM
Static Radial Load Capacity
1,765 lbf
Housing Material Finish
Black Oxide
Rolling Element Rows
1
Seal Material
Nitrile Rubber
Lubrication Openings
One Zirc Fitting
Housing Type
Rhombus
Bearing Material Grade
52100
Seal Type
Contact
Number of Mount Holes
2
Bore Type
Cylindrical
Lubricant Material
NLGI #3 Equivalent
Included Bearing
A-UEL205-015D1
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UEL205-015D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.