Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 3-Bolt, 1-1/4" Bore Dia.

  • Mfr # SUCFBL207-20CCFG1

  • Zoro # G2124503


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFBL207-20CCFG1
Zoro #
G2124503
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
1/2 in
Overall Height
6 11/64 in
Overall Width
2 35/64 in
Overall Length
3 47/64 in
Back Side to Center Width
0.854 in
Bore Diameter
1 1/4 in
Mount Hole Size
0.516 in
Mounting Bolt Size
1/2 in
Flange Thickness
5/8 in
Mount Hole Center-to-Center Height
1 1/4 in
Mount Hole Center-to-Center Length
2 in
Center Height
4 19/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 in
Series
FBL-FG1
Standards
NSF H1 Registered
Item
3 Bolt Flange Bearing
Static Load Capacity
3,510 lb
Includes
(3) Set Screws
Temp. Range
14 Degrees to 212 Degrees F
Dynamic Load Capacity
4,519 lbf
Finish
Unfinished
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Housing Material
Polymer
Seal Type
Contact
Maximum Speed
3,700 RPM
Housing Material Finish
Unfinished
Closure
Double Sealed
Included Bearing
SUC207
Housing Material Grade
PBT - Thermoplastic
Lubricant Material
FDA/USDA-H1 Solid Grease
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
3,507 lbf
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Housing Type
Flange Bracket
Bore Type
Cylindrical
For Environment
Food and Beverage
Application
Food and Beverage
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Bearing Material Grade
440C
Number of Mount Holes
3
Seal Material
Silicone
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.854 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing SUC207, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.