3 Mount Holes, Flange Bracket, Flange Mount Bearing, Radial Ball, 1 in Dia, Stainless Steel, Set Screw Locking

  • Mfr # SUCFB205-16C0FG1

  • Zoro # G6582108


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUCFB205-16C0FG1
Zoro #
G6582108
UPC #
4550253021513
Country of Origin
Multiple

Dimensions

Bolt Size
M10
Bore Diameter
1 in
Mount Hole Center-to-Center Length
1-1/8 in
Overall Length
2-5/8 in
Overall Width
1-13/32 in
Overall Height
4-11/16 in
Flange Thickness
3/8 in
Center Height
3 23/64 in
Back Side to Center Width
0.63 in
Mounting Bolt Size
M8
Mount Hole Center-to-Center Height
1 5/8 in
Mount Hole Size
0.393 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Includes
(3) Set Screws
Dynamic Load Capacity
2,473 lbf
Series
205
Seal Material
Silicone
Housing Material Grade
440C
Maximum Speed
5,100 RPM
Lubrication Openings
One Zirc Fitting
Maximum Temperature
250 Degrees F
Seal Type
Contact
Minimum Temperature
-4 Degrees F
For Environment
Food and Beverage
Resistance Properties
Corrosion Resistant
Application
Food and Beverage
Included Bearing
SUC205-16
Rolling Element Rows
1
Closure
Double Sealed
Bearing Material Grade
440C
Bore Type
Cylindrical
Housing Material Finish
Unfinished
Lubricant Material
FDA/USDA-H1 Solid Grease
Static Radial Load Capacity
2,585 lbf
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 3 23/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.