Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL210-32CC

  • Zoro # G023357072


product price: 
$
680.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Internal Clearance
CN
Bolt Circle Diameter
6.18 in
Mount Hole Center-to-Center Height
0 in
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL210-32CC
Zoro #
G023357072
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Circle Diameter
6.18 in
Mount Hole Center-to-Center Height
0 in
Overall Width
2 21/64 in
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6 3/16 in
Mount Hole Size
0.748 in
Overall Length
7 15/32 in
Overall Height
4 33/64 in
Back Side to Center Width
0.866 in
Center Height
2 1/4 in
Mounting Bolt Size
5/8, M16
Inner Ring Width
2.03 in
Flange Thickness
5/8 in
Length
7 15/32 in

Details

Closure
Double Sealed
Internal Clearance
CN
Load Direction
Radial
Item
2 Bolt Flange Bearing
Includes
Closed End Cap
Bearing Insert Type
Radial Ball
Features
Cap Ready
Split Housing
Not Split
Bore Type
Cylindrical
Number of Rows
1
Bearing Material Grade
440C
Bearing Lubrication
Relubricateable
Seal Material
Silicone
Shaft Locking Type
Set Screw
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
2 Degrees
For Environment
Food and Beverage
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Dynamic Load Capacity
6,180 lbf
Included Bearing
SUC210-32
Expansion Type
Fixed
Number of Mount Holes
2
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Housing Material Grade
304
Seal Type
Contact
Series
Sentinel Series
Static Radial Load Capacity
5,330 lbf
Lubricant Material
H-1 Food Grade Grease
Housing Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Included
Standards
IP69K

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC210-32, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews