Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 3/4in Bore

  • Mfr # SUCFB204-12CCFG1

  • Zoro # G6582135


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB204-12CCFG1
Zoro #
G6582135
UPC #
4550253021254
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Bolt Size
M10
Overall Height
4 3/16 in
Overall Width
1 7/16 in
Overall Length
2 3/8 in
Center Height
3 in
Bore Diameter
3/4 in
Flange Thickness
19/64 in
Mount Hole Center-to-Center Height
7/8 in
Mount Hole Center-to-Center Length
1 1/2 in
Mount Hole Size
0.393 in
Back Side to Center Width
0.591 in
Mounting Bolt Size
M8

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
38 7/64 in
Series
204
Item
3 Bolt Flange Bearing
Includes
(3) Set Screws
Dynamic Load Capacity
2,271 lbf
Housing Material
Stainless Steel
Seal Material
Silicone
Seal Type
Contact
Lubrication Openings
One Zirc Fitting
Bore Type
Cylindrical
Housing Material Grade
440C
Resistance Properties
Corrosion Resistant
Bearing Material Grade
440C
Minimum Temperature
-4 Degrees F
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Included Bearing
SUC204-12
Application
Food and Beverage
Maximum Speed
5,900 RPM
Static Radial Load Capacity
1,623 lbf
System of Measurement
Inch
For Environment
Food and Beverage
Housing Type
Flange Bracket
Number of Mount Holes
3
Housing Material Finish
Unfinished
Closure
Double Sealed
Lubricant Material
FDA/USDA-H1 Solid Grease
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.