Flange Bearing, 3-Bolt, 3/4" Bore Dia.
Mfr # SUCFBL204-12CCFG1
Zoro # G2124628
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCFBL204-12CCFG1
Zoro #
G2124628
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
3/4 in
Bolt Size
7/16 in
Overall Height
4 1/4 in
Overall Length
2 1/2 in
Overall Width
1 53/64 in
Mount Hole Center-to-Center Length
1 1/2 in
Center Height
3 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Height
55/64 in
Mount Hole Size
0.421 in
Mounting Bolt Size
3/8 in
Back Side to Center Width
0.606 in
Flange Thickness
7/16 in
Description
3 Bolt Flange Bearing, Back Side to Center Width 0.606 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing SUC204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.