Zoro Homepage

Flange Bearing, 3-Bolt, Ball, 30mm Bore

  • Mfr # SUCFBL206

  • Zoro # G5302735


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
30 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFBL206
Zoro #
G5302735
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Bolt Size
M10
Overall Height
138.5 mm
Dimension G
13.3 mm
Dimension L
83 mm
Dimension H
52.4 mm
Dimension J
31 4/5 mm
Dimension F
76 mm
Dimension B
38.1 mm
Dimension E
47 3/5 mm
Dimension A
138.5 mm
Dimension S
10.7 mm
Overall Width
41.5 mm
Overall Length
83 mm
Back Side to Center Width
19.3 mm
Mounting Bolt Size
M10
Flange Thickness
13.3 mm
Mount Hole Center-to-Center Length
47.6 mm
Mount Hole Center-to-Center Height
47.6 mm
Bore Diameter
30 mm
Mount Hole Size
10.7 mm

Description

3 Bolt Flange Bearing, Back Side to Center Width 19.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC206, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 47.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.