Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, 1-1/4" Bore Dia.

  • Mfr # SUCFPL206-20CCFG1

  • Zoro # G2124591


product price: $274.88
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL206-20CCFG1
Zoro #
G2124591
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
3/8 in
Overall Height
4 13/64 in
Overall Width
1 5/8 in
Overall Length
4 13/64 in
Mount Hole Center-to-Center Height
3 17/64 in
Bore Diameter
1 1/4 in
Back Side to Center Width
0.756 in
Flange Thickness
35/64 in
Mount Hole Size
0.433 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 17/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
FPL-FG1
Standards
NSF H1 Registered
Finish
Unfinished
Item
4 Bolt Flange Bearing
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Static Load Capacity
2,590 lb
Temp. Range
14 Degrees to 212 Degrees F
Dynamic Load Capacity
3,440 lbf
Includes
(4) Set Screws
Housing Material
Polymer
Included Bearing
SUC206-20FG1
Bearing Material Grade
440C
System of Measurement
Inch
Static Radial Load Capacity
2,585 lbf
Housing Type
Square
Maximum Speed
4,300 RPM
Lubrication Openings
None
Application
Food and Beverage
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Seal Type
Contact
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Housing Material Finish
Unfinished
Housing Material Grade
PBT - Thermoplastic
Seal Material
Silicone
Lubricant Material
FDA/USDA-H1 Solid Grease
Rolling Element Rows
1
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.756 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC206-20FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.