Zoro Homepage

Flange Bearing, 4-Bolt, 1-7/16" Bore Dia.

  • Mfr # SUCFPL207-23C0FG1

  • Zoro # G0619713


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL207-23C0FG1
Zoro #
G0619713
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
1/2 in
Overall Height
4 41/64 in
Overall Width
1 27/32 in
Overall Length
4 41/64 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Height
3 39/64 in
Mount Hole Size
0.512 in
Flange Thickness
39/64 in
Mounting Bolt Size
1/2 in
Back Side to Center Width
0.846 in
Mount Hole Center-to-Center Length
3 39/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
FPL-FG1
Finish
Unfinished
Temp. Range
14 Degrees to 212 Degrees F
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Includes
(4) Set Screws
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
4,520 lbf
Standards
NSF H1 Registered
Static Load Capacity
3,510 lb
Housing Material
Polymer
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
3,507 lbf
Lubricant Material
FDA/USDA-H1 Solid Grease
Lubrication Openings
None
Rolling Element Rows
1
Housing Type
Square
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Application
Food and Beverage
System of Measurement
Inch
Bearing Material Grade
440C
Maximum Speed
3,700 RPM
Seal Material
Silicone
Number of Mount Holes
4
Seal Type
Contact
Included Bearing
SUC207-23FG1
Housing Material Grade
PBT - Thermoplastic
Closure
Double Sealed
Housing Material Finish
Unfinished
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC207-23FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.